Zoro Homepage

Power Asm120V

  • Mfr # 1387744

  • Zoro # G008598063


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Length
11.968 in
Width
8.307 in
Height
3.582 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1387744
Zoro #
G008598063
UPC #
195711042569
Country of Origin
Unknown

Dimensions

Length
11.968 in
Width
8.307 in
Height
3.582 in

Description

Power Asm(120V)
  • •11.968 in. L x 8.307 in. W x 3.582 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.