
Premier Pop-Up Drain, Exposed, With Overflow
Mfr # 7114-A-TT
Zoro # G701240078
product price: $273.56
/ea
Free Shipping & Returns
Key Features
Includes
Pop-Up Included
Connection - Drains
1-1/4 in
Length - Drains
7 in
Overall Diameter
2.125 in
Material of Construction - Drains
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7114-A-TT
Zoro #
G701240078
UPC #
885612482815
Country of Origin
Unknown
Dimensions
Length - Drains
7 in
Overall Diameter
2.125 in
Details
Includes
Pop-Up Included
Connection - Drains
1-1/4 in
Material of Construction - Drains
Brass
Finish
Vibrant Titanium
Description
Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.