
Premier Pop-Up Drain, Exposed, Without O
Mfr # 7114-PB
Zoro # G9063879
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Vibrant Polished Brass
Connection
1-1/4 in
Material of Construction
Brass
Length - Drains
7 in
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7114-PB
Zoro #
G9063879
UPC #
650531395375
Country of Origin
China
Dimensions
Length - Drains
7 in
Details
Color/Finish
Vibrant Polished Brass
Connection
1-1/4 in
Material of Construction
Brass
Item
Premier Pop-Up Drain, Exposed, Without O
Finish
Polished Brass
Description
Premier Pop-Up Drain, Exposed, Without O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.