
Premier Pop-Up Drain, Exposed, Without Overflow
Mfr # 7114-BN
Zoro # G801239255
product price: $230.81
/ea
Free Shipping & Returns
Key Features
Connection - Drains
1-1/4 in
Overall Diameter
2.125 in
Length - Drains
7 in
Finish
Brushed Nickel
Includes
Pop-Up Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7114-BN
Zoro #
G801239255
UPC #
650531395320
Country of Origin
Unknown
Dimensions
Overall Diameter
2.125 in
Length - Drains
7 in
Details
Connection - Drains
1-1/4 in
Finish
Brushed Nickel
Includes
Pop-Up Included
Material of Construction - Drains
Brass
Description
Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.