Zoro Homepage

Pressure Balance Valve Cartridge

  • Mfr # K-GP800820

  • Zoro # G9217226


product price: $40.35
/ea

Key Features

For Use With
Shower Valves
Finish
Unfinished
Material of Construction
Plastic
Connection
1/2 in NPT
For Use With Mfr. Model Number
11748, 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-GP800820
Zoro #
G9217226
UPC #
885612416209
Country of Origin
United States

Dimensions

Length
2 in

Details

Item
Pressure Balance Valve Cartridge
For Use With
Shower Valves
Finish
Unfinished
Material of Construction
Plastic
Connection
1/2 in NPT
For Use With Mfr. Model Number
11748, 304
Ligature Resistant
No
Product Type
Pressure Balance Valve Cartridge

Description

Pressure Balance Valve Cartridge, Finish Unfinished, For Use With Shower Valves, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.