Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter

  • Mfr # 1404847

  • Zoro # G508584764


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Height
1.614 in
Overall Length (In.)
5.669 in
Width
3.385 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1404847
Zoro #
G508584764
UPC #
195711042613
Country of Origin
Unknown

Dimensions

Height
1.614 in
Overall Length (In.)
5.669 in
Width
3.385 in

Details

Item
Pressure Transmitter

Description

Pressure Transmitter
  • •5.669 in. L x 3.385 in. W x 1.614 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.