Zoro Homepage

Prologue Double Equal Aio Sink

  • Mfr # 31465-1PC-NA

  • Zoro # G008442946


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36.75 in
Overall Width
25.25 in
Overall Height
13.31 in
Standards
CEC Listed
Flow Rate
1.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31465-1PC-NA
Zoro #
G008442946
UPC #
885612948526
Country of Origin
Unknown

Dimensions

Overall Length
36.75 in
Overall Width
25.25 in
Overall Height
13.31 in

Details

Item
Sink
Standards
CEC Listed
Flow Rate
1.5 GPM

Description

Prologue Double Equal Aio Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.