Zoro Homepage

Psu, Phyn Plus V2,

  • Mfr # 1468987

  • Zoro # G808598027


product price: $75.09
/ea
Free Shipping & Returns

Key Features

Length
2 in
Width
1.5 in
Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1468987
Zoro #
G808598027
UPC #
885612977434
Country of Origin
Unknown

Dimensions

Length
2 in
Width
1.5 in
Height
44 in

Description

Psu, Phyn Plus V2, Kohler
  • •2 in. L x 1.5 in. W x 44 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.