Zoro Homepage

Pull-Down Kitchen Faucet With Three-Function Sprayhead in Polished Chrome

  • Mfr # 28358-CP

  • Zoro # G110898051


product price: $525.00
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Material
Metal
Width
3 in
Typical Application
Kitchen
Depth
17.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28358-CP
Zoro #
G110898051
UPC #
195711107107
Country of Origin
China

Dimensions

Width
3 in
Depth
17.84 in

Details

Finish
Polished Chrome
ADA Compliant
Yes
Material
Metal
Typical Application
Kitchen
Standards
CEC Compliant; ADA Compliant
Color - Drains
Chrome

Description

Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.