Zoro Homepage

Pureflo Bath Drain Trim - Trad Rot

  • Mfr # T37393-2MB

  • Zoro # G901242063


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Metal
Color - Drains
Vibrant Brushed Moderne Brass
Color/Finish
Vibrant Brushed Moderne Brass
Height - Drains
3.3125 in.
Application
Approved for Commercial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T37393-2MB
Zoro #
G901242063
UPC #
885612881649
Country of Origin
Unknown

Dimensions

Height - Drains
3.3125 in.

Details

Material of Construction - Drains
Metal
Color - Drains
Vibrant Brushed Moderne Brass
Color/Finish
Vibrant Brushed Moderne Brass
Application
Approved for Commercial Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.