Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pureflo Bath Drain Trim - Trad Rot

  • Mfr # T37393-BL

  • Zoro # G508452568


product price: $164.02
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Metal
Length (In.)
3.3125 in
Height (In.)
2.625 in
Finish
Matte Black
Width
3.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T37393-BL
Zoro #
G508452568
UPC #
195711013910
Country of Origin
Unknown

Dimensions

Length (In.)
3.3125 in
Height (In.)
2.625 in
Width
3.3125 in

Details

Material of Construction - Drains
Metal
Finish
Matte Black

Description

PureFlo cable bath drains bring forth modular technology, expanding on Kohler's rich history of design and innovation. Trim can be changed without the need for access behind the bath perfect for remodels or refreshing! Choose from our basic rotary turn handle or our contemporary, traditional or Victorian designs in rotary turn or push button. Available in a wide variety of Kohler finishes, PureFlo truly has something for everyone!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.