
Pureflo Brass Cable Drain 30 Cable
Mfr # 78438-NA
Zoro # G210473059
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Gauge
17
Length - Drains
14.4375 in.
Drain Material
Brass
Pipe Dia. - Drains
1.5 in.
Connection
OD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78438-NA
Zoro #
G210473059
UPC #
885612976222
Country of Origin
Unknown
Dimensions
Length - Drains
14.4375 in.
Pipe Dia. - Drains
1.5 in.
Details
Gauge
17
Drain Material
Brass
Connection
OD
Description
Designed for use with PureFlo trim, this solid-brass PureFlo cable bath drain features easy installation and a design that minimizes clogging through the overflow. The modular design means you can use this PureFlo rough-in drain with any PureFlo trim kit. And the trim can be changed without behind-the-bath access, making it an easy, convenient choice for remodels or refreshing. Trim options include basic, contemporary, traditional, and Victorian designs in rotary turn or push-button styles to complement any bath decor. Trim sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.