
Pureflo Contemporary Push Button Bat
Mfr # T37395-SN
Zoro # G8843169
product price: $145.35
/ea
Free Shipping & Returns
Key Features
Material
Metal
Includes
Installation Hardware
Height (In.)
2-7/16 in
Width (In.)
3 in
Color
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T37395-SN
Zoro #
G8843169
UPC #
885612069740
Country of Origin
China
Dimensions
Height (In.)
2-7/16 in
Width (In.)
3 in
Details
Item
Pureflo Contemporary Push Button Bat
Material
Metal
Includes
Installation Hardware
Color
Vibrant Polished Nickel
Description
Pureflo Contemporary Push Button Bat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.