Zoro Homepage

Pureflo Rotary-Turn Bath Drain Trim

  • Mfr # T37391-TT

  • Zoro # G901241349


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Metal
Height (In.)
2.6875 in
Width
3.125 in
Color/Finish
Vibrant Titanium
Length (In.)
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T37391-TT
Zoro #
G901241349
UPC #
885612499035
Country of Origin
Unknown

Dimensions

Height (In.)
2.6875 in
Width
3.125 in
Length (In.)
3.125 in

Details

Material of Construction - Drains
Metal
Color/Finish
Vibrant Titanium

Description

PureFlo cable bath drains bring forth modular technology, expanding on Kohler's rich history of design and innovation. Trim can be changed without the need for access behind the bath – perfect for remodels or refreshing! Choose from our basic rotary turn handle or our contemporary, traditional or Victorian designs in rotary turn or push button. Available in a wide variety of Kohler finishes, PureFlo truly has something for everyone!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.