
Pureflo Traditional Rotary Turn Bath
Mfr # T37393-BN
Zoro # G8672682
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
3.3125 in
Finish
Vibrant Brushed Nickel
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T37393-BN
Zoro #
G8672682
UPC #
885612069818
Country of Origin
China
Dimensions
Height (In.)
3.3125 in
Details
Item
Pureflo Traditional Rotary Turn Bath
Finish
Vibrant Brushed Nickel
Material
Metal
Description
Pureflo Traditional Rotary Turn Bath
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.