
Purefresh Round-Front Toilet Seat With Cover, Plastic, White
Mfr # 5589-0
Zoro # G8614223
product price: $153.99
/ea
Free Shipping & Returns
Key Features
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14.3 in
Features
Soft Close; Soft Close; Night Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5589-0
Zoro #
G8614223
UPC #
885612357304
Country of Origin
China
Dimensions
Width
14.3 in
Seat Height
2-1/2 in
Details
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Features
Soft Close; Soft Close; Night Light
Front Type
Closed
Bolt to Seat Front
17.2 in
Collection
PureFresh
Item
Purefresh Round-Front Toilet Seat
Description
Purefresh Round-Front Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.