
PureWash E580 Round-front bidet toilet seat
Mfr # 32331-0
Zoro # G621666521
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17.69 in
Style
Transitional
Standards
ASME A112.4.2/CSA B45.16
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32331-0
Zoro #
G621666521
UPC #
195711054814
Country of Origin
Korea, Republic of
Dimensions
Overall Width
17.69 in
Details
Item
Bidet Seats
Style
Transitional
Standards
ASME A112.4.2/CSA B45.16
Color
White
Description
Bring the freshness and convenience of personal cleansing to your toilet with the KOHLER PureWash E580 bidet seat. Complete personalization is at your fingertips with three levels of water temperature, water pressure, and heated seat temperature. The air-bubble wash offers a soft, gentle wash, and effective cleansing while the turbo setting produces a massaging effect as the water moves back and forth. The bidet seat also features a stainless steel wand that is automatically cleaned before and after each use, and the individual front and rear nozzles provide maximum comfort. Discover a more luxurious cleansing experience with KOHLER bidet seats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.