
PureWash E725 Elongated bidet toilet seat with remote control
Mfr # 28229-0
Zoro # G221666310
product price:Â $992.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Overall Width
17.62 in
Standards
ASME A112.4.2/CSA B45.16
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28229-0
Zoro #
G221666310
UPC #
195711089618
Country of Origin
China
Dimensions
Overall Width
17.62 in
Details
Style
Contemporary
Standards
ASME A112.4.2/CSA B45.16
Color
White
Item
Bidet Seats
Description
Upgrade your existing toilet to the freshness of personal cleansing with the PureWash E725 bidet toilet seat. The sleek, streamlined design fits most elongated toilets and uses soothing heated water to provide a higher level of cleansing and hygiene. An easy-to-read handheld remote control has large buttons and text so you can effortlessly adjust water temperature, spray modes, dryer temperature, and save your favorite settings. The PureWash E725 also features a built-in nightlight to illuminate the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.