PureWash E725 Elongated bidet toilet seat with remote control

  • Mfr # 28229-96

  • Zoro # G221666228


product price:  $1,342.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Color
Biscuit
Overall Width
17.62 in
Standards
ASME A112.4.2/CSA B45.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28229-96
Zoro #
G221666228
UPC #
195711089625
Country of Origin
China

Dimensions

Overall Width
17.62 in

Details

Style
Contemporary
Color
Biscuit
Item
Bidet Seats
Standards
ASME A112.4.2/CSA B45.16

Description

Upgrade your existing toilet to the freshness of personal cleansing with the PureWash E725 bidet toilet seat. The sleek, streamlined design fits most elongated toilets and uses soothing heated water to provide a higher level of cleansing and hygiene. An easy-to-read handheld remote control has large buttons and text so you can effortlessly adjust water temperature, spray modes, dryer temperature, and save your favorite settings. The PureWash E725 also features a built-in nightlight to illuminate the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.