PureWash E880 Elongated bidet toilet seat with remote control

  • Mfr # 30805-0

  • Zoro # G515629052


product price:  $749.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15.79 in
Standards
ASME Listed
Finish
White
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30805-0
Zoro #
G515629052
UPC #
195711175595
Country of Origin
Korea, Republic of

Dimensions

Overall Width
15.79 in

Details

Standards
ASME Listed
Finish
White
Item
Bidet
Color
White

Description

Upgrade your existing toilet to the freshness of personal cleansing, combined with the convenience of a handheld remote control. The PureWash E880 bidet toilet seat has a sleek, streamlined design that fits most elongated toilets and uses soothing heated water to provide a higher level of cleansing and hygiene. The innovative three-sided rotating bidet wand delivers three spray modes for advanced personalization and comfort. Adjust the water temperature, spray, and heated seat with the remote, and save your favorite settings for easy use.


  • Sleek, handheld remote control with two programmable user presets
  • Front and rear wash modes provide warm water for cleansing
  • Three-level adjustable nozzle position, water temperature, and water pressure
  • Bidet wand rotates to deliver three personal cleansing spray modes; stream, mist, and air mist
  • Stainless steel wand is automatically cleaned before and after each use
  • 3D wash feature oscillates spray back and forth and side to side
  • Spa Spray mode activates air mist spray while automatically changing water temperature for a comfortable spray
  • Boost spray automatically adjusts rear spray mode to highest pressure
  • Child mode with soft, gentle wash provides a safe experience
  • Motion-activated, hands-free opening/closing of cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.