Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purewash E930 Bidet Seat

  • Mfr # 28821-96

  • Zoro # G914539068


product price: $1,494.97
/ea
Free Shipping & Returns

Key Features

Color
Biscuit
Material
Plastic
Width
15.06 in
Seat Height
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28821-96
Zoro #
G914539068
UPC #
195711087607
Country of Origin
Unknown

Dimensions

Width
15.06 in
Seat Height
3.56 in

Details

Color
Biscuit
Material
Plastic

Description

The PureWash E930 bidet toilet seat brings you the freshness of personal cleansing in a slim, low-profile design made to fit most elongated toilets. This heated seat comes with an easy-to-use handheld remote control that allows you to adjust and set all your personal preferences, from water temperature and pressure to seat temperature and air-drying. A built-in nightlight provides illumination of the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning. Plus, you can personalize and control your product through the KOHLER Konnect app feature.


  • • Continuously heated water for consistent comfort
  • • Front and rear wash modes provide warm water for cleansing
  • • Adjustable water temperature and water pressure
  • • Choose oscillating or pulsating spray
  • • Sleek, handheld remote control with two programmable user presets
  • • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • • Motion-activated, hands-free opening/closing of cover
  • • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • • Boost spray automatically adjusts rear spray mode to highest pressure
  • • Child mode with soft, gentle wash provides a safe experience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.