
PureWash M100 Toilet seat attachment for bidet functionality
Mfr # 22860-0
Zoro # G021666190
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Overall Width
16.81 in
Color
White
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22860-0
Zoro #
G021666190
UPC #
195711058461
Country of Origin
India
Dimensions
Overall Width
16.81 in
Details
Color
White
Style
Contemporary
Item
Bidet Seats
Description
The PureWash M100 toilet seat attachment provides a simple way to receive the cleansing benefits of bidet functionality without the hassle of a full renovation. The thin, durable design requires no batteries or electricity and can be installed under your existing toilet seat through rotating mounting holes. Dual self-cleaning wands enable adjustable water pressure for both front and rear spray options.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.