
Purist 12" Grab Bar
Mfr # 11891-TT
Zoro # G201239237
product price: $335.96
/ea
Free Shipping & Returns
Key Features
Installation Type
Wall Mounted
Shape
Straight
Includes
Installation Hardware Included
Depth
2.75 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11891-TT
Zoro #
G201239237
UPC #
885612507877
Country of Origin
Unknown
Dimensions
Width
14.813 in
Depth
2.75 in
Height
2-7/16 in
Overall Width
14.4375 in
Details
Installation Type
Wall Mounted
Shape
Straight
Includes
Installation Hardware Included
Material
Metal
Finish
Vibrant Titanium
Projection (In.)
2-3/4 in
Description
With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 12-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.