Purist 12 Grab Bar, 14-7/16" L, Metal

  • Mfr # 11891-S

  • Zoro # G5078937


product price: $209.96
/ea
Free Shipping & Returns

Key Features

Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Polished Stainless
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11891-S
Zoro #
G5078937
UPC #
650531846785
Country of Origin
United States

Dimensions

Length
14-7/16"
Width
2-3/4"
Height
2-7/16"
Bar Length
12"

Details

Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Polished Stainless
Dia
1-1/4"
Mounting Type
Wall
Item
12 Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Coordinates with Other Products in the Purist Collection; Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing

Description

With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 12-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.