Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 14" pivot shower door handle

  • Mfr # 705767-2MB

  • Zoro # G621665623


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Width (In.)
2 in
Height (In.)
2.5 in
Material
Brass
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705767-2MB
Zoro #
G621665623
UPC #
195711055781
Country of Origin
United States

Dimensions

Width (In.)
2 in
Height (In.)
2.5 in
Length
14 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Item
Shower Fittings

Description

Purist combines the strength of simple, classic architectural forms with sensual design lines and careful detailing. This pivot shower door handle contains elements of relaxed minimalism and modern design to harmonize with faucets and accessories from the Purist collection and nearly any bathroom decor. Its fluid design lines offer ease of cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.