Zoro Homepage

Purist 14" pivot shower door handle

  • Mfr # 705767-BGP

  • Zoro # G321665831


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Height (In.)
2.5 in
Material
Brass
Width (In.)
2 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705767-BGP
Zoro #
G321665831
UPC #
195711193063
Country of Origin
United States

Dimensions

Height (In.)
2.5 in
Width (In.)
2 in
Length
14 in

Details

Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Material
Brass

Description

Purist combines the strength of simple, classic architectural forms with sensual design lines and careful detailing. This pivot shower door handle contains elements of relaxed minimalism and modern design to harmonize with faucets and accessories from the Purist collection and nearly any bathroom decor. Its fluid design lines offer ease of cleaning.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.