
Purist 1.75 Gpm Single-Function Showe
Mfr # 939-G-CP
Zoro # G8670801
product price: $117.93
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Width (In.)
5-1/2 in
Height (In.)
3-15/16 in
Color
Polished Chrome
Compliance
CA Drought Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939-G-CP
Zoro #
G8670801
UPC #
885612578563
Country of Origin
China
Dimensions
Width (In.)
5-1/2 in
Height (In.)
3-15/16 in
Details
Item
Purist 1.75 Gpm Single-Function Showe
Material
Plastic
Color
Polished Chrome
Compliance
CA Drought Compliant
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Flow (GPM)
1.75
Connection
1/2" NPT
Description
Purist 1.75 Gpm Single-Function Showe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.