Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 175 Katalyst Sf Showerhead

  • Mfr # 939-G-AF

  • Zoro # G508454272


product price: $171.03
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Height
3.9375 in
Width
5.5 in
Material
Plastic
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939-G-AF
Zoro #
G508454272
UPC #
195711013859
Country of Origin
Unknown

Dimensions

Height
3.9375 in
Width
5.5 in
Length
5.5 in

Details

Finish
Vibrant French Gold
Material
Plastic

Description

This Purist single-function showerhead brings substantial water savings to your bathroom with a 1.75 gpm flow rate, combined with Katalyst technology for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.