
Purist 18" grab bar
Mfr # 11892-BGP
Zoro # G721666834
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Finish
Vibrant Brushed Graphite
Material
Metal
Height
2.44 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11892-BGP
Zoro #
G721666834
UPC #
195711219176
Country of Origin
China
Dimensions
Length
20.43 in
Height
2.44 in
Width
2.75 in
Details
Style
Contemporary
Finish
Vibrant Brushed Graphite
Material
Metal
Application
Residential
Mounting Type
Wall-Mount
Item
Bathroom Accessories
Standards
ADA Compliant
Description
With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 18-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.