
Purist 18" Grab Bar
Mfr # 11892-BV
Zoro # G301239977
product price: $347.73
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
ADA Compliant
Color
Vibrant Brushed Bronze
Height
2-7/16 in
Includes
Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11892-BV
Zoro #
G301239977
UPC #
650531846860
Country of Origin
Unknown
Dimensions
Width
18 in
Height
2-7/16 in
Depth
2-3/4 in
Overall Width
20-7/16 in
Details
Material
Metal
Standards
ADA Compliant
Color
Vibrant Brushed Bronze
Item
Grab Bar
Includes
Installation Hardware
Features
Concealed Screws
Projection (In.)
2-3/4 in
Shape
Straight
Installation Type
Wall Mounted
Description
With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 18-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.