
Purist 18" towel bar
Mfr # 14435-BGP
Zoro # G221666082
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
1.88 in
Width
19.69 in
Length
19.88 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14435-BGP
Zoro #
G221666082
UPC #
195711219183
Country of Origin
China
Dimensions
Height
1.88 in
Width
19.69 in
Length
19.88 in
Details
Material
Metal
Finish
Vibrant Brushed Graphite
Item
Bathroom Accessories
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a simple round bar mount to the wall by circular plates, this towel bar brings the art of simplicity to your bath or powder room, blending in beautifully with the Purist Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.