
Purist 24" Double towel bar
Mfr # 14375-BGP
Zoro # G421666189
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Height
1.88 in
Length
24.92 in
Material
Metal
Width
5.44 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14375-BGP
Zoro #
G421666189
UPC #
195711219190
Country of Origin
China
Dimensions
Height
1.88 in
Length
24.92 in
Width
5.44 in
Details
Item
Bathroom Accessories
Material
Metal
Finish
Vibrant Brushed Graphite
Description
Purist accessories combine a sculptural form with the simple functionality of architectural style. At home in contemporary bathrooms, this brass double towel bar offers a distinctive way to display your towels. Ideal for storing towels in the bathroom environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.