Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 24" Double Towel Bar

  • Mfr # 14375-SN

  • Zoro # G401195968


product price: $366.07
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Height
1.875 in
Collection
Purist
Width
24 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14375-SN
Zoro #
G401195968
UPC #
885612016126
Country of Origin
Unknown

Dimensions

Height
1.875 in
Width
24 in

Details

Finish
Vibrant Polished Nickel
Collection
Purist
Material
Metal

Description

Purist accessories combine a sculptural form with the simple functionality of architectural style. At home in contemporary bathrooms, this brass double towel bar offers a distinctive way to display your towels. Ideal for storing towels in the bathroom environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.