Zoro Homepage

Purist 24" towel bar

  • Mfr # 14436-BGP

  • Zoro # G921666122


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Width
25.69 in
Finish
Vibrant Brushed Graphite
Material
Metal
Height
1.88 in
Length
25.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14436-BGP
Zoro #
G921666122
UPC #
195711219213
Country of Origin
China

Dimensions

Width
25.69 in
Height
1.88 in
Length
25.95 in

Details

Finish
Vibrant Brushed Graphite
Material
Metal
Item
Bathroom Accessories

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a sturdy round bar mount to the wall by circular plates, this towel bar brings the art of simplicity to your bath or powder room, blending in beautifully with the Purist Collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.