Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 24Towel Bar

  • Mfr # 14436-TT

  • Zoro # G808439276


product price: $302.77
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
25.6875 in
Height
1.875 in
Length
25.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14436-TT
Zoro #
G808439276
UPC #
195711020444
Country of Origin
Unknown

Dimensions

Width
25.6875 in
Height
1.875 in
Length
25.9375 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a sturdy round bar mount to the wall by circular plates, this towel bar brings the art of simplicity to your bath or powder room, blending in beautifully with the Purist Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.