Zoro Homepage

Purist 3" cabinet pull

  • Mfr # 14485-AF

  • Zoro # G921666689


product price: $44.85
/ea

Key Features

Width
1.25 in
Finish
Vibrant French Gold
Length
5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14485-AF
Zoro #
G921666689
UPC #
650531869807
Country of Origin
China

Dimensions

Width
1.25 in
Length
5 in

Details

Finish
Vibrant French Gold
Item
Vanity Accessories
Material
Metal

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a straight bar style and modern appearance, this cabinet pull brings understated style to your bath or powder room, blending in beautifully with the Purist Collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.