Zoro Homepage

Purist 3" Drawer Pull

  • Mfr # 14485-BN

  • Zoro # G8636754


product price: $39.15
/ea

Key Features

Material
Metal
Length
5 in
Width
1/2 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14485-BN
Zoro #
G8636754
UPC #
650531869814
Country of Origin
China

Dimensions

Length
5 in
Width
1/2 in

Details

Color
Vibrant Brushed Nickel
Material
Metal
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Purist 3" Drawer Pull
Includes
Installation Hardware

Description

Purist 3 In. Drawer Pull

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.