Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 30 Towel Bar

  • Mfr # 14437-2MB

  • Zoro # G301195938


product price: $397.83
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Collection
Purist
Material
Metal
Color
Vibrant Brushed Moderne Brass
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14437-2MB
Zoro #
G301195938
UPC #
885612879622
Country of Origin
Unknown

Dimensions

Width
30 in
Height
1-7/8 in
Length
3-1/4 in

Details

Item
Towel Bar
Finish
Vibrant Brushed Modern Brass
Collection
Purist
Material
Metal
Color
Vibrant Brushed Moderne Brass

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.