Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 36" grab bar

  • Mfr # 11895-BGP

  • Zoro # G821666048


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Style
Contemporary
Material
Metal
Height
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11895-BGP
Zoro #
G821666048
UPC #
195711219237
Country of Origin
China

Dimensions

Height
2.44 in
Width
2.75 in
Length
38.43 in

Details

Mounting Type
Wall-Mount
Finish
Vibrant Brushed Graphite
Style
Contemporary
Material
Metal
Application
Residential
Item
Bathroom Accessories
Standards
ADA Compliant

Description

With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 36-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.