Zoro Homepage

Purist 42" grab bar

  • Mfr # 11896-BGP

  • Zoro # G221665962


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Standards
ADA Compliant
Application
Residential
Style
Contemporary
Height
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11896-BGP
Zoro #
G221665962
UPC #
195711219244
Country of Origin
China

Dimensions

Height
2.44 in
Width
2.75 in
Length
44.45 in

Details

Mounting Type
Wall-Mount
Standards
ADA Compliant
Item
Bathroom Accessories
Application
Residential
Style
Contemporary
Material
Metal
Finish
Vibrant Brushed Graphite

Description

With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 42-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.