
Purist 42" Grab Bar
Mfr # 11896-TT
Zoro # G201241698
product price: $575.40
/ea
Free Shipping & Returns
Key Features
Depth
2.75 in
Projection (In.)
2-3/4 in
Overall Width
44-7/16 in
Installation Type
Wall Mounted
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11896-TT
Zoro #
G201241698
UPC #
885612507914
Country of Origin
Unknown
Dimensions
Depth
2.75 in
Overall Width
44-7/16 in
Width
42 in
Height
2.438 in
Details
Projection (In.)
2-3/4 in
Installation Type
Wall Mounted
Shape
Straight
Finish
Vibrant Titanium
Material
Metal
Includes
Installation Hardware Included
Description
With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 42-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.