Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 48 Grab Bar

  • Mfr # 11897-AF

  • Zoro # G114539776


product price: $573.71
/ea
Free Shipping & Returns

Key Features

Length
50.44 in
Finish
Vibrant French Gold
Material
Metal
Standards
ADA Compliant
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11897-AF
Zoro #
G114539776
UPC #
650531847096
Country of Origin
Unknown

Dimensions

Length
50.44 in
Width
2.75 in
Depth
2.44 in

Details

Finish
Vibrant French Gold
Material
Metal
Standards
ADA Compliant
Color
Gold

Description

With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 48-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.


  • • Coordinates with other products in the Purist collection
  • • Genuine Kohler Manufacturing
  • • ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.