Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 48" Grab Bar

  • Mfr # 11897-S

  • Zoro # G601241366


product price: $395.66
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless
Material
Metal
Standards
ANSI, CSA
Color
Polished Stainless
Width
48 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11897-S
Zoro #
G601241366
UPC #
650531847072
Country of Origin
Unknown

Dimensions

Width
48 in.
Overall Width
50.438 in.
Overall Height
2-7/16" (measured from top to bottom)
Depth
2.75 in.
Overall Length
50-7/16" (measured from left to right)

Details

Finish
Polished Stainless
Material
Metal
Standards
ANSI, CSA
Color
Polished Stainless
Projection (In.)
2-3/4" (measured from front to back)
Shape
Straight

Description

With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 48-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.