Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 48 Grab Bar

  • Mfr # 11897-TT

  • Zoro # G908452557


product price: $633.07
/ea
Free Shipping & Returns

Key Features

Length
53.1 in
Width
4.1 in
Height
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11897-TT
Zoro #
G908452557
UPC #
195711020529
Country of Origin
Unknown

Dimensions

Length
53.1 in
Width
4.1 in
Height
3.7 in

Description

Purist 48 Grab Bar
  • •53.1 in. L x 4.1 in. W x 3.7 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.