Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 5" cabinet pull

  • Mfr # 25498-BGP

  • Zoro # G221666204


product price: $34.55
/ea

Key Features

Finish
Vibrant Brushed Graphite
Material
Zinc
Width
1.25 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25498-BGP
Zoro #
G221666204
UPC #
195711219336
Country of Origin
China

Dimensions

Width
1.25 in
Length
7 in

Details

Item
Vanity Accessories
Finish
Vibrant Brushed Graphite
Material
Zinc

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a straight bar style and modern appearance, this cabinet pull brings understated style to your bath or powder room, blending in beautifully with the Purist Collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.