Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 5" Drawer Pull

  • Mfr # 25498-BV

  • Zoro # G501225855


product price: $45.18
/ea

Key Features

Outer Mounting Hole Ctr. to Ctr.
5 in
Projection
1.25 in
Finish
Vibrant Brushed Bronze
Length
7 in
Grip Style
Bar Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25498-BV
Zoro #
G501225855
UPC #
885612787149
Country of Origin
Unknown

Dimensions

Length
7 in
Width
0.5 in

Details

Outer Mounting Hole Ctr. to Ctr.
5 in
Projection
1.25 in
Finish
Vibrant Brushed Bronze
Grip Style
Bar Pulls
Material
Zinc
Includes
Installation Hardware Included

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a straight bar style and modern appearance, this drawer pull brings understated style to your bath or powder room, blending in beautifully with the Purist Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.