
Purist 7" cabinet pull
Mfr # 25499-BGP
Zoro # G621666736
product price: $37.09
/eaKey Features
Width
1.25 in
Finish
Vibrant Brushed Graphite
Length
9 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25499-BGP
Zoro #
G621666736
UPC #
195711219343
Country of Origin
China
Dimensions
Width
1.25 in
Length
9 in
Details
Finish
Vibrant Brushed Graphite
Item
Vanity Accessories
Material
Zinc
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a straight bar style and modern appearance, this cabinet pull brings understated style to your bath or powder room, blending in beautifully with the Purist Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.