
Purist Bath-Or Deck-Mt Bath Valve Trim
Mfr # T14429-3-BL
Zoro # G101213283
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Brass
Height (In.)
4.75 in.
Width (In.)
3.5 in.
Standards
ANSI, ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14429-3-BL
Zoro #
G101213283
UPC #
885612588456
Country of Origin
Unknown
Dimensions
Height (In.)
4.75 in.
Width (In.)
3.5 in.
Details
Finish
Matte Black
Material
Brass
Standards
ANSI, ASME, CSA
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist handle trim brings sophistication to your bath or shower with a simple silhouette. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves or 1/2-inch ceramic disc valves for optimal performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.