
Purist Bath-Or Deck-Mt Bath Valve Trim
Mfr # T14429-3-SN
Zoro # G201212803
product price: $557.21
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Polished Nickel
Length
3-1/2 in
Width (In.)
2-1/2 in
Height (In.)
4-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14429-3-SN
Zoro #
G201212803
UPC #
087206775291
Country of Origin
Unknown
Dimensions
Length
3-1/2 in
Width (In.)
2-1/2 in
Height (In.)
4-3/4 in
Details
Finish
Vibrant Polished Nickel
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist handle trim brings sophistication to your bath or shower with a simple silhouette. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves or 1/2-inch ceramic disc valves for optimal performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.