Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Bath-Or Deck-Mt Bath Valve Trim

  • Mfr # T14429-4-BL

  • Zoro # G501212992


product price: $557.21
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted, Deck Mounted
Finish
Matte Black
Material
Brass
Includes
Handles
Width (In.)
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14429-4-BL
Zoro #
G501212992
UPC #
885612588463
Country of Origin
Unknown

Dimensions

Width (In.)
2-5/8 in
Height (In.)
4-3/4 in

Details

Item
Lever Handle
Mounting Type
Wall Mounted, Deck Mounted
Finish
Matte Black
Material
Brass
Includes
Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
Compliance
ADA Compliant

Description

Complete your Purist bathtub with this elegant bath handle trim. With its sleek design and rounded, ADA-compliant lever handles, this trim fully captures the Purist collection's minimalist aesthetic. When paired with high-flow ceramic disc valves or 1/2-inch ceramic disc valves, this trim offers optimal performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.